
38 System 2 Positive Drive Tap Collet
Mfr # 337076
Zoro # G107184365
product price: $58.59
/eaKey Features
Type
Positive Drive Tap Adapter
Application
System #2
Shank Dia.
1.22 in
Tap Size
3/8 in
Features
Fully compatible with Bilz System.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
337076
Zoro #
G107184365
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
1.22 in
Tap Size
3/8 in
Tap Square Size
0.286 in
Details
Type
Positive Drive Tap Adapter
Application
System #2
Features
Fully compatible with Bilz System.
Description
Type Positive Drive Tap Adapter Shank Diameter Decimal Inch 122 Fully compatible with Bilz System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.