Zoro Homepage

8mm OZ32 Collet

  • Mfr # 336554

  • Zoro # G707182471


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Collet Series
Type 32
Features
Type 32 collets have a collapsability of 0.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336554
Zoro #
G707182471
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
8mm

Details

Collet Series
Type 32
Features
Type 32 collets have a collapsability of 0.3mm

Description

Collet Series Type 32 Size mm 8 Type 32 collets have a collapsability of 03mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.