Shop All Surveyor Vests
Gss Safety
GSS Safety 1701, Class 2 Heavy Duty Safety Vest, Lime, L
Mfr # 1701-L
Zoro # G802538524
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gss Safety
- MFR # 1701-L
- Zoro # G802538524
- UPC # 811969023838
- Country of Origin China
- Category Surveyor Vests
Description
GSS SAFETY 1701, CLASS 2 HEAVY DUTY SAFETY VEST, LIME, L ANSI/ISEA 107-2010 CLASS 2 SAFETY VESTS ARE USED FOR TRAFFIC SPEEDS BELOW 50MPH; IT REQUIRES BACKGROUND FABRIC OF 775 SQUARE INCHES, AND THE RETRO REFLECTIVE MATERIAL OF 201 SQUARE INCHES. THESE CLASS 2 VESTS ARE PERFECT FOR AIRPORT BAGGAGE, HANDLERS & GROUND CREW, FORESTRY WORKERS, HIGH-VOLUME PARKING, TOLL-GATE PERSONNEL, UTILITY WORKERS. FEATURES:
- MADE FROM ULTRA-COOL 100% POLYESTER MESH ANSI/ISEA 107 CLASS 2 COMPLIANT 2" SILVER REFLECTIVE MATERIAL WITH CONTRASTING COLOR ZIPPER FRONT DESIGN WITH WEBBED REINFORCEMENT HIGH VISIBILITY TRIM REFLECTIVE EDGING POCKETS: OUTSIDE LOWER CARGO, RIGHT CHEST 2-TIER PENCIL, LEFT CHEST RADIO, INSIDE PATCH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Rope Swivel, 5170 lb., Black (P58 SO)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K122-472 MED REG)
- LABELMASTER Oxygen Label, Worded, Paper, PK50 (HML26S)
- WELLS LAMONT MENS CHORE GLOV OSFA 3PK (300F)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, M (1513-M)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: 4X (DSV521-4X)
- GLOWEAR BY ERGODYNE Lime 4XL/5XL Hi-Vis FR Safety Vest - Class 2, Dual Compliant (8261FRHL)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-M)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-S)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: L (DSV521-L)
- KISHIGO L-XL, Lime Class 2 Single Contrast Economy Series Vest (1527-L-XL)
- Gss Safety Surveyor Vests