1'x4' 4500 Lumen LED Flat Panel, White Trim, Flush Mount, 5 CCT, 3 Brightness, Dimmable, CRI 90

  • Mfr # GT-F14W-4PK

  • Zoro # G222065389


product price:  $286.99
/pk 4, $71.75/ea
Free Shipping & Returns

Key Features

Width
47.75 in
Length
11.88 in
Voltage
120 V
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-F14W-4PK
Zoro #
G222065389
UPC #
8.50018E+11
Country of Origin
Thailand

Dimensions

Width
47.75 in
Length
11.88 in
Height
0.75 in

Details

Color
White
Item
LED Flat Panel
Voltage
120 V

Description

Shine Smarter, Live Brighter with 1ft x 4ft LED Flat Panel White Trim. Enhance your home or office lighting with this high-performance LED flat panel light delivering a powerful 4500 lumens while using just 47 watts, helping you cut down on energy costs. Designed with a sleek, flush-mount profile, these lights feature a white frosted lens and white trim to match any aesthetic. Not only can you select from multiple wattage options, giving you low light when needed on up to crisp bright light, but also you can choose from 5 adjustable color temperatures (CCT, from warm to cool white, to create the perfect atmosphere, a total of 15 color and brightens combinations available. With a long-lasting 50,000-hour lifespan, these panels minimize maintenance and replacement needs. Compatible with most dimmers. Installation is fast and hassle-free with the included hardware. These LED panels combine customizable lighting, and energy efficiency in one smart upgrade.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.