Air Gun, 3/4 in, FNPT, Alum, Silver

  • Mfr # F5060AQF
  • Zoro # G2627344
product price: 
$
479.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Rugged, Lightweight, Pistol Grip
Body Material
Aluminum
Application
Heavy Duty Industrial and Construction Cleaning Applications, Quiet Force
Outlet Size
1/2 in (F)NPT
Includes
Auxiliary Handle, Extension and Nozzle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F5060AQF
Zoro #
G2627344
UPC #
690773024213
Country of Origin
United States

Dimensions

Outlet Size
1/2 in (F)NPT
Overall Length
68 13/16 in
Air Gun Inlet Size
3/4 in (F)NPT
Extension Size
60 in
Nozzle Length
7 in
Overall Width
12 1/2 in
Air Inlet Size
3/4 in
Air Outlet Size
1/2 in
Pistol Grip Trigger Length
6 in
Air Inlet Connection Size
3/4 in
Wire Rope Length
68 13/16 in
Length
68 13/16 in

Details

Air Gun Body Style
Rugged, Lightweight, Pistol Grip
Body Material
Aluminum
Application
Heavy Duty Industrial and Construction Cleaning Applications, Quiet Force
Includes
Auxiliary Handle, Extension and Nozzle
Air Inlet
3/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
101
Nozzle
Quiet Force
Standards
OSHA 1910.242(B), OSHA 1910.95(A)
Trigger
Dead Man Lever
Output
7.1 lbf
Air Gun Product Group
Air Gun
Air Consumption
140 scfm
Item
Air Gun
Air Inlet Type
NPT
Output Thrust
7 lbf
Number of Nozzles Included
1
Nozzle Angle
Straight
Nozzle Tip Material
Aluminum
OSHA Pressure Compliant
Yes
Sound Level
101 dB
Chip Guard Included
No
Nozzle Features
Safety Tip
Maximum Inlet Pressure
120 psi
Air Inlet Gender
Female
Air Flow Pattern
Focused
Inlet Pressure - Maximum
120 psi
Body Style
Pistol-Grip
Nozzle Type
Quiet Force
Wire Color
Silver

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 7 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 7 lbf, Body Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews