Shop GUARDAIR

Air Gun, 3/8 in, FNPT, Alum, Silver

  • Mfr # U80LJ072AA3
  • Zoro # G2050912

product price: 
$
79.45
/ea

Key Features

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Low Noise
Outlet Size
3/4"-32 (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U80LJ072AA3
Zoro #
G2050912
UPC #
690773012883
Country of Origin
United States
Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Low Noise
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
3/8 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
97
Nozzle
Whisper Jet
Standards
OSHA 1910.242(B)
Trigger
Lever
Output
1.9 lbf
Air Gun Product Group
Air Gun
Air Consumption
40 scfm
Item
Air Gun
Nozzle Angle
Straight
Chip Guard Included
No
Nozzle Tip Material
Aluminum
Maximum Inlet Pressure
120 psi
Air Inlet Gender
Female
Sound Level
97 dB
Air Inlet Type
NPT
OSHA Pressure Compliant
Yes
Output Thrust
2 lbf
Nozzle Features
Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust
Number of Nozzles Included
1
Air Flow Pattern
Focused
Inlet Pressure - Maximum
120 psi
Nozzle Type
Whisper Jet
Body Style
Pistol-Grip
Wire Color
Silver

Dimensions

Outlet Size
3/4"-32 (F)NPT
Overall Length
75 7/16 in
Extension Size
72 in
Air Gun Inlet Size
3/8 in (F)NPT
Nozzle Length
1 1/2 in
Overall Width
6 5/8 in
Air Inlet Size
3/8 in
Air Outlet Size
3/4 in
Pistol Grip Trigger Length
4 in
Air Inlet Connection Size
3/8 in
Wire Rope Length
75 7/16 in
Length
75 7/16 in

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust, Nozzle Whisper Jet, Air Flow Pattern Focused, Sound Level 97 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.