Zoro Homepage

Alum Ext, 36 In. with Alum Nozzle

  • Mfr # 900LJE036AA

  • Zoro # G7847533


product price: $24.39
/ea

Key Features

Overall Length
36 13/32 in
Fits Brand
Guardair
Standards
OSHA
Compatible with Product Type
Air Guns
Sound Level
100 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900LJE036AA
Zoro #
G7847533
UPC #
690773007766
Country of Origin
United States

Dimensions

Overall Length
36 13/32 in
Inlet Size
1/4 in FNPT

Details

Item
Air Gun Extension and Nozzle
Fits Brand
Guardair
Standards
OSHA
Compatible with Product Type
Air Guns
Sound Level
100 dBA
Output
1.1 lbf
Compatible with Series
900LJ Series
Air Consumption
16 cfm
Product Type
Air Gun Extension and Nozzle
Compatible with Manufacturer Part Number
900LJ006AA, 900LJ012AA, 900LJ012NN, 900LJ018AA, 900LJ024AA, 900LJ024NN, 900LJ036AA, 900LJ048AA, 900LJ048NN, 900LJ060AA, 900LJ072AA
Nozzle Type
Safety
OSHA Pressure Compliant
Yes
Air Flow Pattern
Focused
Tube Material
Aluminum
Nozzle Tip Material
Aluminum
Number of Pieces
1
Compatible Grainger Part Number
19A831, 19A832, 19A853, 19A854, 41MV91, 5GAT3, 5GAT4, 5GAT5, 5GAT6, 5GAT7, 65DH98

Description

Extension and Nozzle, Compatible with Manufacturer Part Number 900LJ006AA, 900LJ012AA, 900LJ012NN, 900LJ018AA, 900LJ024AA, 900LJ024NN, 900LJ036AA, 900LJ048AA, 900LJ048NN, 900LJ060AA, 900LJ072AA, Compatible with Grainger Part Number 19A831, 19A832, 19A853, 19A854, 41MV91, 5GAT3, 5GAT4, 5GAT5, 5GAT6, 5GAT7, 65DH98, Nozzle Tip Material Aluminum, Tube Material Aluminum, Overall Length 36 13/32 in, Inlet Size 1/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 100 dBA, Output 1.1 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.