Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Ext. and Aluminum Nozzle, 72 In.

  • Mfr # 75XTE072AA

  • Zoro # G8166304


product price: $47.49
/ea

Key Features

Overall Length
72 1/2 in
Fits Brand
Guardair
Standards
OSHA
Application
Blowing Heavy Debris
Inlet Size
1/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75XTE072AA
Zoro #
G8166304
UPC #
690773005120
Country of Origin
United States

Dimensions

Overall Length
72 1/2 in
Inlet Size
1/4 in FNPT

Details

Item
Air Gun Extension and Nozzle
Fits Brand
Guardair
Standards
OSHA
Application
Blowing Heavy Debris
Output
2.8 lbf
Compatible with Product Type
Air Guns
OSHA Pressure Compliant
Yes
Compatible with Series
75XT Series
Product Type
Air Gun Extension and Nozzle
Compatible with Manufacturer Part Number
Nozzle Type
Xtra Thrust
Nozzle Tip Material
Aluminum
Number of Pieces
1
Air Consumption
54 cfm
Air Flow Pattern
Focused
Sound Level
108 dBA
Tube Material
Aluminum
Compatible Grainger Part Number
19A829, 19A846, 19RT37, 1RF83, 1RF84, 1RF85, 24JV42, 38M269, 38M270, 38M271, 38M272, 3MLT7, 3MLT9, 3MLU2, 3MLU4, 3MLU6, 3MLU8, 3MLV1, 3MLV3, 3MLV5, 3MLV7, 3MLV9, 3MLW2, 41MV88, 41MV89, 4FE79, 4FE80, 4FE81, 4FE82, 5GAU7, 5GAU8, 5GAU9, 5GAV0, 5GAV1

Description

Extension and Nozzle, Compatible with Manufacturer Part Number 75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.