Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BoosterAirGun, 1/4in, FNPT, Alum, Silver

  • Mfr # 76S024

  • Zoro # G0029738


product price: $47.58
/ea

Key Features

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Stubborn and Difficult Applications
Includes
Chip Shield, Extension and Nozzle, Hanging Hook
Overall Length
28 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76S024
Zoro #
G0029738
UPC #
690773018632
Country of Origin
United States

Dimensions

Overall Length
28 5/8 in
Extension Size
24 in
Air Gun Inlet Size
1/4" (F)NPT
Overall Width
6 5/8 in
Nozzle Length
24 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
2 in

Details

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Stubborn and Difficult Applications
Includes
Chip Shield, Extension and Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Silver
Max. dBA
104
Nozzle
Air-Shield
Standards
OSHA 1910.242(B)
Trigger
Dead Man Lever
Item
Booster Air Gun
Air Consumption
35 cfm
Air Inlet Type
NPT
Air Inlet Gender
Female
Maximum Inlet Pressure
120 psi
Sound Level
104 dB
Output Thrust
0.5 lbf
Number of Nozzles Included
1
Nozzle Angle
Straight
Nozzle Tip Material
Aluminum
Chip Guard Included
No
OSHA Pressure Compliant
Yes
Air Flow Pattern
Chip Protect

Description

Booster Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 24 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Air-Shield, Air Flow Pattern Chip Protect, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.