Filter
Mfr # PQ635H
Zoro # G623785985
product price:Â $481.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Guardair
Height
10 1/2 in
Width/Diameter
10 1/2 in
Filter Efficiency
99.97% at 0.3 microns
Filter Material
Micro Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PQ635H
Zoro #
G623785985
UPC #
690773033871
Country of Origin
China
Dimensions
Height
10 1/2 in
Width/Diameter
10 1/2 in
Length
12 1/4 in
Details
Item
Filter
Compatible Brand
Guardair
Filter Efficiency
99.97% at 0.3 microns
Filter Material
Micro Glass
Compatible Series
PowerQUAD
Description
Fits Vacuum Brand Guardair, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Micro Glass, Height 10 1/2 in, Length 12 1/4 in, Width/Diameter 10 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.