Filters, PK6
Mfr # PQ635PK
Zoro # G923785494
product price:Â $529.99
/pk 6, $88.33/ea
Free Shipping & Returns
Key Features
Height
22 in
Filter Efficiency
98% at 10 microns
Width/Diameter
26 in
Compatible Series
PowerQUAD
Compatible Brand
Guardair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PQ635PK
Zoro #
G923785494
UPC #
690773033857
Country of Origin
United States
Dimensions
Height
22 in
Width/Diameter
26 in
Length
26 in
Details
Item
Filters
Filter Efficiency
98% at 10 microns
Compatible Series
PowerQUAD
Compatible Brand
Guardair
Filter Material
Cellulose, Polyester
Description
Fits Vacuum Brand Guardair, Filter Efficiency 98 Percent at 10 microns, Filter Material Cellulose, Polyester, Height 22 in, Length 26 in, Width/Diameter 26 in, Package Quantity 6
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.