Guardair
Long John Air Gun, Nylon Nozzle, 12"
Mfr # 75LJ012AN
Zoro # G8780602
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Cast Aluminum
- Application Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
- Includes Hanging Hook
- Overall Length 13.3"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT 4 in. Joint Knife (G05014)
- IRWIN Trapazoid Utility Blade, 11/16" W, PK20 (2084200)
- OSG Spiral Flute Tap, Bottoming, 3 (1316210408)
- BOSCH Hammer Drill Bit, 21" L, 5/8" Shank Size (HCFC5021)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AA)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AA)
- GUARDAIR Pistol Grip Air Gun (74GHT37)
- GUARDAIR Thumb Lever Air Gun, 24" Extension (900LJ024AA)
- GUARDAIR Ergonomic Air Gun, 60" Extension (INF5060SS)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75XT036AA)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AQF)
- Guardair Air Guns