Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun

  • Mfr # 74H

  • Zoro # G1304405


product price: $38.19
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Low Output
Outlet Size
3/16 in (F)NPT
Includes
Chip Shield, Hanging Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74H
Zoro #
G1304405
UPC #
690773003065
Country of Origin
United States

Dimensions

Outlet Size
3/16 in (F)NPT
Overall Length
6 5/8 in
Nozzle Length
1 1/2 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
5 5/8 in
Extension Size
0
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
2 1/2 in
Air Outlet Size
3/16 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Low Output
Includes
Chip Shield, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Gray
Max. Inlet Pressure
120 psi
Max. dBA
98
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Lever
Output
0.6 lbf
Air Gun Product Group
Air Gun
Item
Air Gun
Air Consumption
10 scfm
Number of Nozzles Included
1
Chip Guard Included
No
Air Inlet Gender
Female
Output Thrust
0.6 lbf
Air Inlet Type
NPT
Nozzle Features
Air Shield, Low Flow Brass, Pinned, Tamper Proof
Nozzle Tip Material
Brass
Nozzle Angle
Straight
OSHA Pressure Compliant
Yes
Air Flow Pattern
Focused
Maximum Inlet Pressure
120 psi
Sound Level
98 dB

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Air Shield, Low Flow Brass, Pinned, Tamper Proof, Nozzle Safety, Air Flow Pattern Focused, Sound Level 98 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.