Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun

  • Mfr # 74SK

  • Zoro # G0749603


product price: $35.39
/ea

Key Features

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Close-in Applications
Outlet Size
1/4 in (F)NPT
Includes
Chip Shield, Hanging Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74SK
Zoro #
G0749603
UPC #
690773003294
Country of Origin
United States

Dimensions

Outlet Size
1/4 in (F)NPT
Overall Length
6 5/8 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
1 1/2 in
Extension Size
0
Overall Width
5 1/2 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
2 1/2 in
Air Outlet Size
1/4 in

Details

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Close-in Applications
Includes
Chip Shield, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Gray
Max. Inlet Pressure
120 psi
Max. dBA
102
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Gun Product Group
Air Gun
Output
0.4 lbf
Item
Air Gun
Air Consumption
35 scfm
Number of Nozzles Included
1
OSHA Pressure Compliant
Yes
Nozzle Angle
Straight
Sound Level
102 dB
Chip Guard Included
Yes
Output Thrust
0.4 lbf
Air Inlet Type
NPT
Nozzle Features
Pinned, Tamper Proof
Air Flow Pattern
Focused
Air Inlet Gender
Female
Nozzle Tip Material
Aluminum
Maximum Inlet Pressure
120 psi

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Pinned, Tamper Proof, Nozzle Safety, Air Flow Pattern Focused, Sound Level 102 dB, OSHA Pressure Compliant Yes, Output Thrust 0 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.