Guardair
Pistol Grip Air Gun
Mfr # U74MAC
Zoro # G1859649
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Includes Radial Nozzle Cluster
- Overall Length 6 5/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Mortising Bit, 3/4" dia. (16-118)
- STAHLWILLE TOOLS VDE set of reversible screwdrivers 14-pcs. (96469511)
- WILTON Pm2700-.25Rc 1/4 Collet For Pm2700 Shape (1791207)
- SKB Tan Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18TE)
- GUARDAIR Pistol Grip Air Gun (74GHT50)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HT130)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (74BH018Z)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U80LJ036AA3)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA3)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (75XT072AA)
- AMFLO Blow Gun, Rubber Tipped, 201 (AMF201)
- Guardair Air Guns