Shop All Vacuum Accessories
Guardair
Pneumatic Drum-Top Vacuum Head Standard 163 cfm
Mfr # N552BK
Zoro # G8525063
Free Shipping & Returns
$2,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow 163 cfm
- Filter Type Standard
- Vacuum Hose Dia. 2 in
- Standards OSHA
Product Information
- Brand Guardair
- MFR # N552BK
- Zoro # G8525063
- UPC # 690773013774
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Vacuum Hose Dia. | 2 in |
Vacuum Hose Length | 20 ft |
Details
Description
Drum-Top Vacuum Head, Vacuum Power Source Pneumatic, Number of Power Heads 2, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type HEPA, For Drum Capacity 55 gal, Vacuum Air Flow 163 cfm, Static Pressure 163 in, Sound Level 102 dB, Vacuum Hose Dia. 2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 24 hp, Inlet Air Flow 110 cfm, Inlet Air Pressure 100 psi, Inlet Connection Gender Female, Air Inlet 3/4 in FNPT, Inlet Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Shop Towels 100 Pack Red, 100PK (AT-STB100-BG)
- DUSTLESS TECHNOLOGIES Dustless Industrial Pro Hose with Cuffs (H0035)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal., PK4 (5001-1)
- ZORO SELECT Drawstring Polyester Laundry Bag Yellow (GP245167)
- GUARDAIR Wet/Dry Vacuum Accessory Kit (N668)
- GUARDAIR Squeegee Vacuum Floor Tool, 14" (N692S)
- GUARDAIR Vacuum Brush Tool, 5", 1-1/2" Hose (N636)
- GUARDAIR Pneumatic Drum-Top Vacuum Head, Standard 89 cfm (N551B)
- GUARDAIR Bristle Vacuum Floor Tool, 14" (N692B)
- GUARDAIR Round Brush Tool, 3", 1-1/4" Hose (N843)
- DUSTLESS TECHNOLOGIES Wire Brush Tool Rectangular, Ash Vac (14112)
- Guardair Vacuum Accessories