Guardair
Ultra Xtra Thrust Air Gun Steel, 6"
- Mfr # U75XT006SS3
- Zoro # G8493508
$75.05
/ea
Subtotal: $75.05
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Body Material Cast Aluminum
- Application Engineered for The Toughest Applications and to Move The Heaviest Debris
- Includes Adjustable Hanging Hook
- Overall Length 9-1/2"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GUARDAIR Pistol Grip Air Gun, 24" Extension U80LJ024AA3
- GUARDAIR Pistol Grip Air Gun, 18" Extension 75XT018AA
- GUARDAIR Pistol Grip Air Gun, 48" Extension F5048AQF
- GUARDAIR Ergonomic Air Gun, 48" Extension INF5048AA
- GUARDAIR Ergonomic Air Gun, 48" Extension INF5048SS
- GUARDAIR Pistol Grip Air Gun, 12" Extension 75LJ012AAUS
- GUARDAIR Long John Air Gun, Steel Extension, 72" 75LJ072SA
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip U74HT37006
- GUARDAIR Thumbswitch, with 18" Extension, 16 cfm 900LJ018NN
- INTERSTATE PNEUMATICS Pistol Grip Air Blow Gun with 8 Inch Angled Extension B304
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size 458J38
- Guardair Air Guns & Accessories