Shop All Eyewash Stations
Guardian Equipment
Deck Mounted Eyewash Station No Bowl
Mfr # G1806LH
Zoro # G0483393
Free Shipping & Returns
$370.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 1/4 in
- Width 17 3/8 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Deck
Product Information
- Brand Guardian Equipment
- MFR # G1806LH
- Zoro # G0483393
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 8 1/4 in |
Width | 17 3/8 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 2.25 in |
Depth | 3 in |
Inlet Pipe Size | 1/2 in |
Spray Head Diameter | 2 1/4 in |
Mount Hole Diameter | 7/8 in |
Electrical Cord Length | Not Available |
Details
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 3 in, Height 8 1/4 in, Width 17 3/8 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Counter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 48)
- DUPONT Tyvek 400 Shirt (TY303SWHMD0050VP)
- SPENCO Insole, Size 12 to 13, Men, PR (39313)
- HAT GRABBER HatGrabber® Hard Hat Accessory, Green (HG20)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806)
- GUARDIAN EQUIPMENT Guardian Equipment Faucet Mounted Eye Wash Unit, G1101 (G1101)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1750BC)
- GUARDIAN EQUIPMENT Heated Eyewash Station, 15 gal., 3.6 gpm (G1562HTR)
- FIRST AID ONLY 2-Bottle Eye Wash Station (24-300)
- Guardian Equipment Eyewash Stations