Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 90 in H, Orange

  • Mfr # G1931

  • Zoro # G1244358


product price:  $937.99
/ea
Free Shipping & Returns

Key Features

Height
90 in
Color
Orange
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1931
Zoro #
G1244358
UPC #
-
Country of Origin
United States

Dimensions

Height
90 in
Shower Spray Head Diameter
10 in
Inlet Pipe Size
1 1/4 in
Shower Handle Length
29 in
Depth
24 in
Mount Hole Diameter
7/16 in
Electrical Cord Length
Not Available

Details

Item
Shower with Eyewash
Color
Orange
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1-2014
Inlet (Location)
1 1/4 in NPT Female ( Middle/Top )
Shower Head Material
Plastic
Includes
Emergency Shower/Eyewash Sign, Inspection Tag
Eyewash Activation
Push Plate
Shower Handle Material
Stainless Steel
Valve Material
Chrome Plated Brass
Mounting Style
Standard
Inlet Pipe Thread Type
NPT
Inlet Connection Location
Middle/Top
Includes Drench Hose
No
Assembly
Assembled
Inlet Pipe Gender
Female
Shower Spray Head Material
Plastic
ANSI Compliance
Supplemental Only
Includes Foot Pedal
No
Installation Type
Plumbed
Hazardous Location Rating
Not Rated
Sub-Brand
Guardian Equipment
Number of Eyewash Spray Heads
2
Maximum Flow Rate
20 gpm
Eyewash Spray Head Style
Covered
Includes Showerhead Shroud
Yes
Eyewash Handle Material
Cast Aluminum
Barrier Free
No
Coverage
Eyes and Face
Bowl Style
No Bowl

Description

Shower with Eyewash, Barrier Free No, Bowl Style No Bowl, Coverage Eyes and Face, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment, Includes Drench Hose No, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.