Guardian Floor Protection

Floor Mat, Charcoal, 36" W x


product price: $48.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Width 36 in
  • Overall Length 48 in
  • Color Charcoal
  • Backing Material Crumb Rubber
  • Thickness 0.25"
See all product information

Product Information

Dimensions

Overall Width 36 in
Overall Length 48 in

Details

Item Floor Mat
Color Charcoal
Backing Material Crumb Rubber
Thickness 0.25"
Weight 36 lbs
Application Indoor
Backing Type Textured
Backing Material and Surface Material Recycled Bottles for Carpet; Recycled Tires for Rubber Backing
Mat Shape Rectangular
Surface Application Carpet
Surface Design Wiper Mat

Description

Mat,36 In. x 48 In.,Ecoguard,Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.