Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladder Stabilizer, Aluminum, 500 lb. Cap.

  • Mfr # 10808

  • Zoro # G2752337


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Includes
2 and 3 ft Hook and Loop Straps
Overall Length
54 in
For Use With
Extension Ladders
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10808
Zoro #
G2752337
UPC #
672421108087
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Length
54 in

Details

Includes
2 and 3 ft Hook and Loop Straps
Item
Ladder Stabilizer
For Use With
Extension Ladders
Load Capacity
500 lb
Material
Aluminum
Finish
Anodized
Standards
OSHA 1926.1053 (B) (1)
Color
Black, Orange
Projection
3 in
Load Capacity - Maximum
500 lb
Product Type
Ladder Stability Straps
Compatible with Series
10800, 10825
Compatible Ladder Type
Extension Ladders
Compatible with Manufacturer Model Number
10800, 10825
Compatible Manufacturer Model Number
10800, 10825
Compatible Manufacturer Part Number
10800, 10825
Compatible with Manufacturer Model No.
10800, 10825
Compatible with Mfr. Model No.
10800, 10825
For Use with Mfr Model Number
10800, 10825
For Use With Mfr. Model Number
10800, 10825
Compatible Pump Manufacturer Part Number
10800, 10825
Compatible Mfr. Model Number
10800, 10825

Description

Ladder Stabilizer, Material Aluminum, Load Capacity 500 lb., For Use With Extension LaddersFinish Anodized, Standards OSHA 1926.1053 (B) (1), Includes 2 and 3 ft. Hook and Loop Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.