GVision C43MI-AC-400G 43" Class 4K UHD LED Monitor - 16:9 - Black - TAA Compliant

  • Mfr # C43MI-AC-400G

  • Zoro # G315658818


product price:  $1,157.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3,840 x 2,160
Width
37.8 in
Screen Size Class
43"
Total Number of HDMI Ports
3
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C43MI-AC-400G
Zoro #
G315658818
UPC #
801706010047
Country of Origin
China

Dimensions

Width
37.8 in
Screen Size Class
43"
Viewable Screen Size
43"
Depth
1.8"
Height
21.6"

Details

Max. Resolution
3,840 x 2,160
Total Number of HDMI Ports
3
Color
Black
Vertical Viewing Angle
178°
Backlight Technology
LED
Brightness
350 Nit
VESA Mount Compatible
Yes
Product Type
LED Monitor
Response Time Details
5 ms GTG
Screen Mode
4K UHD
Color Supported
1.07 Billion Colors
HDMI Inputs
3
Operating Humidity Range
5% to 80% (Non-condensing)
Aspect Ratio
16:9
Operation Hours
24-Hours/7 Days
HDMI
Yes
Panel Technology
In-plane Switching (IPS) Technology
VESA Mount Standard
400 x 400
Package Contents
43? 4K UHD Security CCTV Monitor with Quad Video SplitterPower CordUser's GuideHDMI Cable
Response Time
5 ms
Horizontal Viewing Angle
178°
Features
Picture by Picture, Picture in Picture, Plug & Play
Number of Screens
1
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Number of DisplayPorts
1
Frequency
60 Hz, 50 Hz
Native Contrast Ratio
1,000:1
DisplayPort
Yes
Mount Type
Wall Mountable

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.