G.W. Schultz Tool
End Mill, Uncoated, 0.500" Shank dia.
Mfr # RFASU30500
Zoro # G3029588
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT GrabberPRO Push Block for Table Saws, Router Tables and Band Saws (3406)
- STARRETT Micrometer Inside (78XTZ-138)
- STEELMAN 3/4" Drive x 1-3/16" 6-Point Deep Impact Socket (79286)
- PROTO Impact 1In 7/8In Socket (10014SS)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (13301CN)
- OSG Carbide End Mill, 5.00mm dia, 32.00mm Cut (482-1968)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T050R)
- G.W. Schultz Tool End Mills