Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.250" Shank dia., Carbide
Mfr # RFAL30250Z
Zoro # G3029350
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/8 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAL30250Z
- Zoro # G3029350
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.2500" |
Length of Cut | 1 1/8 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/4 in |
Details
Description
Square End Mill, 1/4 in Milling Dia., ZrN, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 1/4" Drive Metric Magnetic, 26 Socket Organizer (D029001)
- DYNABRADE Contact Arm Assembly, 7/16" dia.x3/8" W (11321)
- PROTO HAMMER BALL PEIN 32oz (PO1332PGD)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19222)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", Carbide (59598)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0470" (3/64) (33647-C3)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- OSG Square End Carbide End Mills (VGM6-0105)
- G.W. Schultz Tool End Mills