Osg
Square End Carbide End Mills
Mfr # VGM6-0105
Zoro # G801252872
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Length of Cut 1 9/16 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/8 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D BUILDING PRODUCTS Trowel 1/4X3/8X1/4 Premsqnotch (49112)
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH300)
- PALADIN Crimping Tool Die, Mfr. No. PA8026/PA1306 (PA2033)
- TEKTON 1/4 Inch Angle Head Open End Wrench (WAE83006)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- OSG Square End Mill, 3.000" L, 0.500" dia. (455-500211)
- OSG Square End Carbide End Mills (VGM7-0060)
- OSG Carbide End Mill, 5.00mm dia, 32.00mm Cut (482-1968)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- Osg Square End Mills