Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.250" Shank dia., Carbide
Mfr # RFAS30250Z
Zoro # G3029177
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/8 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAS30250Z
- Zoro # G3029177
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.2500" |
Length of Cut | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/4 in |
Details
Description
Square End Mill, 1/4 in Milling Dia., ZrN, Straight, Length of Cut 3/8 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 2 5/16 in Size 6 pt Standard Depth, Black Oxide (J07537)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS (435-0.315)
- KEO Countersink, 6 FL, 82 Deg, 3 In, Cobalt, TiN (55537-TiN)
- GATORBACK Professional Carpenter's Tool Belt Combo - Medium 31" - 34" (B140-M)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16) (60262)
- HARVEY TOOL End Mill for Composites - Square, 0.3750" (3/8), Overall Length: 4" (70524)
- ZORO SELECT End Mill, 4 Flutes, Bright (206-888881)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0470" (3/64) (33647-C3)
- OSG Square End Carbide End Mills (VGM6-0105)
- G.W. Schultz Tool End Mills