Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.500" Shank dia., Carbide
Mfr # RFALSU30500Z
Zoro # G3029621
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFALSU30500Z
- Zoro # G3029621
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.5000" |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/2 in |
Neck Length | 2 1/8 in |
Details
Description
Square End Mill, 1/2 in Milling Dia., ZrN, Straight, Length of Cut 5/8 in, Overall Length 4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98101)
- DYNAMIC Tools 1-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025552)
- KNIPEX Cobra XXL Water Pump Pliers 22 (87 01 560 US)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 SBA)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (13301CN)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- ZORO SELECT End Mill, 4 Flutes, Bright (206-888881)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- OSG Square End Carbide End Mills (VGM6-0067)
- G.W. Schultz Tool End Mills