G.W. Schultz Tool
End Mill, ZrN, 0.625" Shank dia., Carbide
Mfr # RFAL30625Z
Zoro # G3029393
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.6250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 2 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 1/4x6 In, HSS, Blk Oxide (5TVJ4)
- TITAN Pliers, Long Nose, 45deg., 16" (60782)
- SENCO Nailer Air Finish 15Ga (4G0001N)
- ZORO SELECT Head Set, 10-24, 1.75in, SSG-802 (HS-1024)
- M.A. FORD End Mill, 3/8" Dia, 1" Cut, Carbide (11437500)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- OSG Square End Carbide End Mills (VGM6-0105)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- G.W. Schultz Tool End Mills