G.W. Schultz Tool
End Mill, ZrN, 0.750" Shank dia., Carbide
Mfr # RFA30750Z
Zoro # G3029387
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.7500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 5/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Parallelogram Milling Inserts, Style XDPT (XDPT1102SRMU WU20PM)
- VEGA INDUSTRIES Hex 5/32 Power Bit x 6 (1150H1064A)
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Walter Grinders (30G001)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (414-375011)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/4 (12109)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- OSG Carbide End Mill, 5.00mm dia, 32.00mm Cut (482-1968)
- WALTER Walter Prototyp - Protomax Inox (H2034217-12)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- G.W. Schultz Tool End Mills