Shop All Square End Mills
G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFALSU30312
Zoro # G3035492
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3125"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 27/64 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFALSU30312
- Zoro # G3035492
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3125" |
Length of Cut | 27/64 in |
Shank Dia. | 19/64 in |
Overall Length | 1 1/2 in |
Neck Length | 2 1/8 in |
Milling Dia. | 5/16 in |
Details
Description
Square End Mill, 5/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 27/64 in, Overall Length 1 1/2 in, Shank Dia. 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, Cobalt (1433-0.875)
- MILWAUKEE TOOL M18 Cable Stripper (Tool-Only) (2935-20)
- WESTWARD Square Hand File, 12 In, 29/30 TPI (12F801)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS01 (MX1500SS01)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- ZORO SELECT End Mill, 4 Flutes, Bright (206-888881)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4 (C75100)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- G.W. Schultz Tool End Mills