Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, 0.375" Shank dia.
Mfr # TMM 7/16-20X
Zoro # G3030909
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 3.500 in
- Shank Dia. 0.375 in
- Thread Size 7/16
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 7/16-20X
- Zoro # G3030909
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.375 in |
Thread Size | 7/16 |
Length of Cut | 0.875 in |
Insert Size (mm) | 22 |
Size | 7/16 |
Insert Size | 0.875" |
Cutting Dia. | 0.375" |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Trade Level 120cm/48" (OX-T024212)
- KRAFT TOOL Fresno Attachment, Bronze, 1/4" (CC622)
- BETA Torx(R) Plain Star Male Key, T20 Tip Size, 7 in Long, 3 in Short (951TX)
- RIDGID Drain Cleaner, Line Cap. Up to 1-1/4" (57038)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- HOUGEN Carbide Inserts Wear Resistent, 10 pack (05779)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- G.W. Schultz Tool Carbide Thread Mills