Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, #10, Overall 2.000" L
Mfr # TMM 10-24X
Zoro # G3036140
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type UNC
- Overall Length 2.000 in
- Shank Dia. 0.125 in
- Thread Size #10
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 10-24X
- Zoro # G3036140
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | #10 |
Length of Cut | 0.312 in |
Neck Length | 0.312 in |
Cutting Dia. | 0.125" |
Neck Dia. | 0.500 in |
Size | #10 |
Insert Size | 0.312" |
Shank Length | 0.312 in |
Insert Size (mm) | 7.90 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 8MM Ratcheting Comb Wrench (12508)
- WESTWARD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU1)
- NANUK CASES Black Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2001)
- STEINEL Heat Gun, Electric Powered, 120V AC, Dual Temp. Setting, 1,300 W Watt, Pistol Handle (HL1620S)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- HHIP Machine Tapping Guide (3900-0220)
- G.W. Schultz Tool Carbide Thread Mills