Steinel
Heat Gun, Electric Powered, 120V AC, Dual Temp. Setting, 1,300 W Watt, Pistol Handle
- Zoro #: G0353418
- Mfr #: HL1620S
Hover or click to zoom Tap to zoom
Key Features
- Item: Heat Gun
- Power Source: Electric
- Voltage: 120V AC
- ESD Safe: No
- Temp. Settings: Dual
- Temperature Range: 600 Degrees to 950 Degrees F
- Air Volume: 8.0 cfm
- Watts: 1,300 W
$49.69
Subtotal: $49.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Steinel #HL1620S Specifications
- Zoro #: G0353418
- Mfr #: HL1620S
- UPC #: 018139375104
- Item: Heat Gun
- Power Source: Electric
- Voltage: 120V AC
- ESD Safe: No
- Temp. Settings: Dual
- Temperature Range: 600 Degrees to 950 Degrees F
- Air Volume: 8.0 cfm
- Watts: 1,300 W
- Heat Gun Handle Style: Pistol
- Amps AC: 10.8 A
- Switch Type: Slide
- Heat Control Switch: Slide
- Application: General Purpose
- Brushless Motor: No
- Corded/Banded: Corded
- Stand Included: No
- Case Included: No
- LCD Display: No
- Corded/Cordless: Corded
- Heating Element Material: Mica Insulated
- Temp. Lock: No
- Surface Temperature Control: No
- Temperature Settings: Variable
- Minimum Air Flow: 4 cfm
- Overall Length: 10 in
- Features: Drying Plasterwork
- Overall Width: 3 3/8 in
- Max. Temperature: 800 Degrees F - 999 Degrees F
- Min. Temperature: 400 Degrees F - 599 Degrees F
- Overall Height: 7 7/8 in
- Nozzle Outside Diameter: 1 5/16 in
- Plug Type: Two-Prong
- Series: HL
- Minimum Temperature: 572 Degrees F
- Maximum Air Flow: 15.9 cfm
- Tool Type: Heat Gun
- Current: 10.8 A
- Kit Contents: (1) Bare Tool
- Temperature Lock: No
- Number of Temperature Settings: 2
- Cord Length: 7.2 ft
- Motor Type: Brushed
- Nozzles Included: Not Included
- Temp. Range: 572 Degrees F to 932 Degrees F
- Tool Weight: 1.5 lb
- Maximum Temperature: 932 Degrees F
- Handle Style: Pistol-Grip
- Nominal Voltage: 115V AC
- Country of Origin (subject to change): Romania
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 932 Degrees F, Minimum Temperature 572 Degrees F, Temperature Range 572 Degrees to 932 Degrees F, LCD Display No, Current 10.8 A, Kit Contents (1) Bare Tool, Tool Brand Steinel, Air Volume 8.5 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No
Reviews of Steinel #HL1620S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle HG2320E
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,500 W Watt, Wand Handle HG2220E
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle HG2320KITw/scan
- STEINEL Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,296 W Watt, Pistol Handle SV800
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle HL2020E
- STEINEL Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,500 W Watt, Pistol Handle HL1920E
- MASTER APPLIANCE Proheat PH-1100A Quick-Touch Kit PH-1100A-00-K
- WAGNER SPRAY TECH Dual Temp Heat Gun 503059
- RIPACK Ripack RIP 131072 Heat Gun Replacement Parts - 2200 Piezo Ignitor RIP 131072
- METABO 18V Cordless Heat Gun HG 18 LTX 500
- PERFORM TOOL Electric Dual Temperature Control Maximum Temperature Rating 932 Degree Fahrenheit W50076
- Steinel Heat Guns and Kits