Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.187" Shank dia.
Mfr # TM-4
Zoro # G3030778
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type Metric
- Overall Length 2.000 in
- Shank Dia. 0.187 in
- Thread Size #4
Product Information
- Brand G.W. Schultz Tool
- MFR # TM-4
- Zoro # G3030778
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.187 in |
Thread Size | #4 |
Length of Cut | 0.000 in |
Neck Length | 0.125 in |
Neck Dia. | 0.045 in |
Cutting Dia. | 0.187" |
Size | #4 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Deep Impact Socket, 6Pt, 1/4"Dr, 1/4" (808D)
- BOSCH Carbide Bushing Tool, SDS Max, 2in.L (HS1969)
- TEKTON 16 oz. Jacketed Fiberglass Magnetic Head Claw Hammer (30323)
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (30-000132)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- G.W. Schultz Tool Threading & Turning Tools