Shop All Claw, Rip & Framing Hammers
Tekton
16 oz. Jacketed Fiberglass Magnetic Head Claw Hammer
Mfr # 30323
Zoro # G8860719
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3 in.
- Width 5.2 in.
- Length 13 in.
- Weight 1.65 lb.
Product Information
- Brand Tekton
- MFR # 30323
- Zoro # G8860719
- UPC # 020209303238
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Height | 1.3 in. |
Width | 5.2 in. |
Length | 13 in. |
Details
Description
Fibrglass Magnetic Hd Claw Hammer,16 oz.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Hp Micro End Mill .50Mmx1.50Mm (3MVRM0050AH)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEM-125-4X)
- DISCO Plstc Razor Blades Single Edge PK25 (9823PK)
- ALLPAX Packing Hook, Corkscrew, 22in. L. (AX1214)
- TEKTON 22 oz. Jacketed Fiberglass Magnetic Head Framing Hammer (30325)
- TEKTON 20 oz. Jacketed Fiberglass Magnetic Head Rip Hammer (30324)
- VAUGHAN Ripping Hammer, 28 oz., Steel, Wood Handle (606S)
- MIGHTY MAXX Claw Hammer Wood Handle 16oz (083-10312)
- MILWAUKEE TOOL 22 oz Smooth Face Framing Hammer (48-22-9023)
- BON TOOL Bon 27-210 Stripping Bar, Claw And Chisel, 8 1/2 Lb 42" (27-210)
- DEWALT Curv Claw Hmmr Smth 16Oz (DWHT51439)
- Tekton Claw, Rip & Framing Hammers