Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dasqua .8 X .01mm X 30mm Face Shock Resistant Dial Test Indicator

  • Mfr # 5221-0005

  • Zoro # G502458030


product price: $60.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5221-0005
Zoro #
G502458030
UPC #
769053104577
Country of Origin
China

Description

Dasqua 0.8 x 0.01mm x 30mm Face Shock Resistant Dial Test Indicator ~ Scale divisions are 0.01mm. ~ Casing diameter is 30mm. ~ Length of stylus is 16mm. ~ Clamping shank diameter is 8mm. ~ Probe length is 13.5mm/0.53". ~ The two clamping spigots are 4mm and 8mm. ~ Clear easy to read. ~ Precision gear-driven design with smooth movement. ~ Hardened and ground contact point. ~ Satin chrome-finish case for durability. ~ Strictly made in accordance with DIN2270.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.