Bottle Top Dispenser, PK5
- Mfr # 1419705
- Zoro # G321907870
product price:Â
$
35.15
/pk of 5, $7.03/ea
Key Features
Special Features
Package Quantity 5
Mouth Size
Narrow
Clarity
Clear
Product Type
Cap
Closure Liner Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1419705
- Zoro #
- G321907870
- UPC #
- -
- Country of Origin
- China
- Special Features
- Package Quantity 5
- Clarity
- Clear
- Product Type
- Cap
- Closure Liner Material
- Rubber
- Number of Closures Included
- 1
Dimensions
- Mouth Size
- Narrow
Description
Bottle Top Dispenser, Screw Closure Size Not Applicable, Closure Material Not Applicable, Product Type Cap, Closure Liner Material Rubber, Autoclavable Not Applicable, Septa Included Not Applicable, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Package Quantity 5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.