Bottle Top Dispenser, PK6
- Mfr # 2318506
- Zoro # G421908708
product price:Â
$
32.19
/pk of 6, $5.36/ea
Key Features
Closure Type
Dropper
Closure Liner Material
Rubber
Product Type
Cap
Number of Closures Included
1
Mouth Size
Narrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2318506
- Zoro #
- G421908708
- UPC #
- -
- Country of Origin
- China
- Closure Type
- Dropper
- Closure Liner Material
- Rubber
- Product Type
- Cap
- Number of Closures Included
- 1
- Special Features
- Package Quantity 6
- Clarity
- Clear
- Front Closure
- Dropper
Dimensions
- Mouth Size
- Narrow
Description
Bottle Top Dispenser, Screw Closure Size Not Applicable, Closure Material Not Applicable, Product Type Cap, Closure Liner Material Rubber, Closure Type Dropper, Autoclavable Not Applicable, Septa Included Not Applicable, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Package Quantity 6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.