Shop HACH
See all product information
Create Account
BufferedDilutionWater, 99 mL, PK25
- Mfr # 1430598
- Zoro # G921829480
product price:Â
$
186.99
/pk of 25, $7.48/ea
Free Shipping & Returns
Key Features
CAS Number
1310-73-2
Volume
99 mL
Shelf Life
150 day
Features
Buffered Dilution Water (Required for Testing Non-Potable Water), Magnesium Chloride/Potassium Phosphate Buffer
Product Type
Buffered Dilution Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1430598
- Zoro #
- G921829480
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 99 mL
- Bottle Size
- 99 mL
- Size - Alpha
- 99 mL
Details
- CAS Number
- 1310-73-2
- Item
- Buffered Dilution Water
- Volume
- 99 mL
- Shelf Life
- 150 day
- Features
- Buffered Dilution Water (Required for Testing Non-Potable Water), Magnesium Chloride/Potassium Phosphate Buffer
- Product Type
- Buffered Dilution Water
- Application
- Low-Turbidity Water, Waste Water
- Container Type
- Bottle
- Quantity
- 25
- Media Type
- Buffered Dilution Water
Description
Lab Chemicals, Package Quantity 25
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.