Shop HACH
See all product information
Create Account
Color Disc Test Kit
- Mfr # 223101
- Zoro # G721908163
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Range
0 to 3.4 mg/L Cl2
Includes
(2) Reagents, Carrying Case, Color Comparator Box, Color Disc, Tube
Product Type
Water Quality Test Kit
Test Parameters
Chlorine
Sensitivity
0.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 223101
- Zoro #
- G721908163
- UPC #
- -
- Country of Origin
- United States
- Range
- 0 to 3.4 mg/L Cl2
- Includes
- (2) Reagents, Carrying Case, Color Comparator Box, Color Disc, Tube
- Product Type
- Water Quality Test Kit
- Item
- Color Disc Test Kit
- Test Parameters
- Chlorine
- Sensitivity
- 0.2
- Number of Pieces
- 6
- Number of Tests
- 100
Description
Water Quality Test Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.