Shop HACH
See all product information
Create Account
Electrode, 10 3/4 in H, Glass
- Mfr # E21M003
- Zoro # G421908043
product price:Â
$
1,452.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
6 mo
Sub-Category
Electrode: Other
Disposability
Single-Use
Includes
Certificate of Conformity, Ref251 Radiometer Analytical Reference Electrode
Electrolyte
AgCL, KCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E21M003
- Zoro #
- G421908043
- UPC #
- -
- Country of Origin
- France
- Sub-Category
- Electrode: Other
- Disposability
- Single-Use
- Includes
- Certificate of Conformity, Ref251 Radiometer Analytical Reference Electrode
- Electrolyte
- AgCL, KCl
- Product Type
- Electrode
- Item
- Electrode
- Body Material
- Glass
- For Use With
- Meters with a BNC Connection
- Material
- Glass
- Shelf Life
- 12 mo
- Connection Type
- BNC
- Shell Material
- Glass
- Compatible Product Type
- Meters with a BNC Connection
Dimensions
- Manufacturer Warranty Length
- 6 mo
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 10 3/4 in
- Overall Length
- 10 3/4 in
- Length
- 10 3/4 in
Description
Electrode, Tip Shape Not Applicable, Body Material Glass, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Meters with a BNC Connection, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte AgCL, KCl, Includes Certificate of Conformity, Ref251 Radiometer Analytical Reference Electrode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.