Electrode, 6 7/8 in H, Epoxy

  • Mfr # ISENH318103
  • Zoro # G521908530
product price: 
$
1,839.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 1/4 in
Range
0.01 mg/L (5 x 10-7M) to 14 g/L (1 M) NH3-N
Electrolyte
3 M KCl
Material
Epoxy, Plastic
Operating Temperature - Maximum
122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ISENH318103
Zoro #
G521908530
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/4 in
Overall Length
6 7/8 in
Manufacturer Warranty Length
6 mo
Cable Length
3 m
Wire Rope Length
6 7/8 in
Length
6 7/8 in

Details

Range
0.01 mg/L (5 x 10-7M) to 14 g/L (1 M) NH3-N
Electrolyte
3 M KCl
Material
Epoxy, Plastic
Operating Temperature - Maximum
122 Degrees F
Includes
(3) 5812711 Pack of Replacement Intellical Ammonia Membrane Modules, 4447226 50 ml Bottle of Electrode Fill Solution, Isenh3181 Intellical Combination Ammonia Ise, Isenh318101 3 m Cable, Test Certificate
Series
IntelliCal
Item
Electrode
For Use With
HQD Series Laboratory and Portable meters
Body Material
Epoxy
Operating Temperature - Minimum
41 Degrees F
Disposability
Single-Use
Recommended Use
Drinking Water and General Water Quality Applications, Wastewater
Sub-Category
Electrode: Other
Test Parameters
Ammonia
Shelf Life
12 mo
Product Type
Electrode
Junction
Double Annular
Shell Material
Epoxy, Plastic
Compatible Product Type
HQD Series Laboratory and Portable meters

Description

Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 3 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double Annular, Electrolyte 3 M KCl, Recommended Use Drinking Water and General Water Quality Applications, Wastewater

Ratings & reviews