Electrode, 6 7/8 in H, Epoxy
- Mfr # ISECL181AP
- Zoro # G821908766
product price:Â
$
2,099.99
/ea
Free Shipping & Returns
Key Features
Disposability
Single-Use
Electrolyte
Dritek Gel
Overall Length
6 7/8 in
Range
0.1 mg/L to 35.5 g/L
Product Type
Electrode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISECL181AP
- Zoro #
- G821908766
- UPC #
- -
- Country of Origin
- United States
- Disposability
- Single-Use
- Electrolyte
- Dritek Gel
- Range
- 0.1 mg/L to 35.5 g/L
- Product Type
- Electrode
- Recommended Use
- Municipal Water, Potable Water, Production Water, Surface Water
- Sub-Category
- Electrode: Other
- For Use With
- HQD Series Laboratory and Portable meters
- Junction
- Double
- Test Parameters
- Chloride
- Operating Temperature - Minimum
- 41 Degrees F
- Material
- Epoxy
- Operating Temperature - Maximum
- 122 Degrees F
- Includes
- 18349 500 ml of 1000 Mg/L, Pack of 100 Hach Chloride Ionic Strength Adjustor (Isa) 2318069 Powder Pillows, Hach Chloride Standard Solutions: 2370853 1 L Bottle of 100 Mg/L, Isecl181 Intellical Combination Chloride Ise, Isecl18101 1 m Cable
- Body Material
- Epoxy
- Item
- Electrode
- Shelf Life
- 12 mo
- Series
- IntelliCal
- Shell Material
- Epoxy
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Epoxy
Dimensions
- Overall Length
- 6 7/8 in
- Overall Width
- 2 1/4 in
- Cable Length
- 1 m
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 1 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double, Electrolyte Dritek Gel, Recommended Use Municipal Water, Potable Water, Production Water, Surface Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.