Shop HACH
See all product information
Create Account
Probe, 8 3/4 in H, Noryl/SS
- Mfr # CDC40130
- Zoro # G921909212
product price:Â
$
2,207.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Cells
Disposability
Single-Use
For Use With
HQD Series Laboratory Meters, HQD Series Portable Meters
Manufacturer Warranty Length
1 yr
Test Parameters
Conductivity, Resistivity, Salinity, TDS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDC40130
- Zoro #
- G921909212
- UPC #
- -
- Country of Origin
- United States
- Sub-Category
- Cells
- Disposability
- Single-Use
- For Use With
- HQD Series Laboratory Meters, HQD Series Portable Meters
- Item
- Probe
- Test Parameters
- Conductivity, Resistivity, Salinity, TDS
- Operating Temperature - Maximum
- 230 Degrees F
- Range
- 0 to 200 us/cm
- Product Type
- Probe
- Body Material
- Noryl, Stainless Steel
- Recommended Use
- Municipal Water, Potable Water, Production Water
- Shelf Life
- 12 mo
- Operating Temperature - Minimum
- 14 Degrees F
- Material
- Noryl, Stainless Steel
- Includes
- 30 m Cable, CDC401 Intellical Laboratory Conductivity Cell, Protective Shroud Kit, Test Certificate
- Shell Material
- Noryl, Stainless Steel
- Compatible Product Type
- HQD Series Laboratory Meters, HQD Series Portable Meters
- Traction Material
- Noryl, Stainless Steel
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Cable Length
- 30 m
- Wire Rope Length
- 8 3/4 in
- Overall Width
- 2 1/4 in
- Overall Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Probe, Tip Shape Not Applicable, Body Material Noryl, Stainless Steel, Cable Length 30 m, Amplifier Not Applicable, For Use With HQD Series Laboratory Meters, HQD Series Portable Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Municipal Water, Potable Water, Production Water, Includes 30 m Cable, CDC401 Intellical Laboratory Conductivity Cell, Protective Shroud Kit, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.