Electrode, 6 7/8 in H, Epoxy
- Mfr # ISENH418103
- Zoro # G121908145
product price:Â
$
2,009.99
/ea
Free Shipping & Returns
Key Features
Series
IntelliCal
Manufacturer Warranty Length
6 mo
Recommended Use
Drinking Water and General Water Quality Applications, Wastewater
Product Type
Electrode
Sub-Category
Electrode: Other
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISENH418103
- Zoro #
- G121908145
- UPC #
- -
- Country of Origin
- United States
- Series
- IntelliCal
- Item
- Electrode
- Recommended Use
- Drinking Water and General Water Quality Applications, Wastewater
- Product Type
- Electrode
- Sub-Category
- Electrode: Other
- Includes
- Isenh4181 Intellical Combination Ammonium Ise, Isenh418101 3 m Cable, Test Certificate
- Shelf Life
- 12 mo
- Body Material
- Epoxy
- For Use With
- HQD Series Laboratory and Portable meters
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Material
- Epoxy, Plastic
- Range
- 0.018 mg/L (10-6M) to 9 g/L (0.5 M) NH4-N
- Disposability
- Single-Use
- Test Parameters
- Ammonium
- Junction
- Double
- Shell Material
- Epoxy, Plastic
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Epoxy, Plastic
Dimensions
- Manufacturer Warranty Length
- 6 mo
- Cable Length
- 3 m
- Overall Length
- 6 7/8 in
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 3 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double, Electrolyte Not Applicable, Recommended Use Drinking Water and General Water Quality Applications, Wastewater, Includes Isenh4181 Intellical Combination Ammonium Ise, Isenh418101 3 m Cable, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.