Electrode, 6 7/8 in H, Epoxy
- Mfr # ISENH318101
- Zoro # G921908048
product price:Â
$
1,763.99
/ea
Free Shipping & Returns
Key Features
Body Material
Epoxy
Disposability
Single-Use
Includes
(3) 5812711 Pack of Replacement Intellical Ammonia Membrane Modules, 4447226 50 ml Bottle of Electrode Fill Solution, Isenh3181 Intellical Combination Ammonia Ise, Isenh318101 1 m Cable, Test Certificate
Overall Length
6 7/8 in
Operating Temperature - Minimum
41 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISENH318101
- Zoro #
- G921908048
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrode
- Body Material
- Epoxy
- Disposability
- Single-Use
- Includes
- (3) 5812711 Pack of Replacement Intellical Ammonia Membrane Modules, 4447226 50 ml Bottle of Electrode Fill Solution, Isenh3181 Intellical Combination Ammonia Ise, Isenh318101 1 m Cable, Test Certificate
- Operating Temperature - Minimum
- 41 Degrees F
- Junction
- Double Annular
- Electrolyte
- 3 M KCl
- Material
- Epoxy, Plastic
- Series
- IntelliCal
- Sub-Category
- Electrode: Other
- Shelf Life
- 12 mo
- Product Type
- Electrode
- Test Parameters
- Ammonia
- For Use With
- HQD Series Laboratory and Portable meters
- Operating Temperature - Maximum
- 122 Degrees F
- Range
- 0.01 mg/L (5 x 10-7M) to 14 g/L (1 M) NH3-N
- Shell Material
- Epoxy, Plastic
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Epoxy, Plastic
Dimensions
- Overall Length
- 6 7/8 in
- Overall Width
- 2 1/4 in
- Cable Length
- 1 m
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 1 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double Annular, Electrolyte 3 M KCl, Includes (3) 5812711 Pack of Replacement Intellical Ammonia Membrane Modules, 4447226 50 ml Bottle of Electrode Fill Solution, Isenh3181 Intellical Combination Ammonia Ise, Isenh318101 1 m Cable, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.