Probe, 8 3/4 in H, Noryl/SS
- Mfr # CDC40110
- Zoro # G121907780
product price:Â
$
1,916.99
/ea
Free Shipping & Returns
Key Features
Product Type
Probe
Manufacturer Warranty Length
1 yr
Shelf Life
12 mo
Test Parameters
Conductivity, Resistivity, Salinity, TDS
Overall Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDC40110
- Zoro #
- G121907780
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Probe
- Shelf Life
- 12 mo
- Item
- Probe
- Test Parameters
- Conductivity, Resistivity, Salinity, TDS
- Disposability
- Single-Use
- Material
- Graphite, Noryl, Stainless Steel
- Sub-Category
- Cells
- For Use With
- HQD Series Laboratory Meters, HQD Series Portable Meters
- Operating Temperature - Minimum
- 14 Degrees F
- Includes
- 10 m Cable, CDC401 Intellical Laboratory Conductivity Cell, Protective Shroud Kit, Test Certificate
- Body Material
- Noryl, Stainless Steel
- Range
- 0 to 200 us/cm
- Recommended Use
- Ground Water, Municipal Water, Potable Water, Production Water
- Operating Temperature - Maximum
- 230 Degrees F
- Shell Material
- Graphite, Noryl, Stainless Steel
- Compatible Product Type
- HQD Series Laboratory Meters, HQD Series Portable Meters
- Traction Material
- Graphite, Noryl, Stainless Steel
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 8 3/4 in
- Cable Length
- 10 m
- Overall Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Probe, Tip Shape Not Applicable, Body Material Noryl, Stainless Steel, Cable Length 10 m, Amplifier Not Applicable, For Use With HQD Series Laboratory Meters, HQD Series Portable Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Ground Water, Municipal Water, Potable Water, Production Water, Includes 10 m Cable, CDC401 Intellical Laboratory Conductivity Cell, Protective Shroud Kit, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.