Probe, 1/2" Dia, ABS Plastic/Noryl
- Mfr # LZW5130.97.0002
- Zoro # G521908219
product price:Â
$
1,172.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
0 Degrees C
Overall Diameter
1/2 in
Recommended Use
General Aqueous Applications - Particularly in A Field Environment
Range
0.03 mg/L to Saturation
Disposability
Single-Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZW5130.97.0002
- Zoro #
- G521908219
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Minimum
- 0 Degrees C
- Recommended Use
- General Aqueous Applications - Particularly in A Field Environment
- Item
- Probe
- Range
- 0.03 mg/L to Saturation
- Disposability
- Single-Use
- Shelf Life
- 12 mo
- Product Type
- Probe
- Operating Temperature - Maximum
- 50 Degrees C
- Includes
- (2) Membrane Modules, 30 ml Bottle of Electrolyte, Polishing Strips
- Electrolyte
- 2759123
- Body Material
- ABS Plastic, Noryl
- Material
- ABS Plastic, POM
- Connection Type
- MP5
- Compatible Product Type
- Sension+ Do6 Meter
- Sub-Category
- Electrode: DO
- Series
- Sension+
- For Use With
- Hach Sension+ Portable Dissolved Oxygen DO6 Meters
- Test Parameters
- Dissolved Oxygen
- Shell Material
- ABS Plastic, POM
- Traction Material
- ABS Plastic, POM
Dimensions
- Overall Diameter
- 1/2 in
- Cable Length
- 1 m
- Manufacturer Warranty Length
- 6 mo
- Overall Length
- 120 mm
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 120 mm
- Length
- 120 mm
Description
Portable Polarographic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.