Shop HACH
See all product information
Create Account
Electrode, 6 7/8 in H, Epoxy
- Mfr # MTC10103
- Zoro # G921908925
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Electrolyte
Gel
Series
IntelliCal
Operating Temperature - Maximum
80 Degrees C
Disposability
Single-Use
Overall Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC10103
- Zoro #
- G921908925
- UPC #
- -
- Country of Origin
- United States
- Electrolyte
- Gel
- Series
- IntelliCal
- Operating Temperature - Maximum
- 80 Degrees C
- Disposability
- Single-Use
- Body Material
- Epoxy
- Includes
- 3 m Cable, Storage Soaker Bottle, Test Certificate
- Recommended Use
- Drinking Water and Aqueous Media Applications, Wastewater
- Range
- +/-1200 mV
- Material
- Platinum
- For Use With
- HQD Series Laboratory and Portable meters
- Tip Shape
- Flat
- Test Parameters
- ORP
- Product Type
- Electrode
- Item
- Electrode
- Operating Temperature - Minimum
- 0 Degrees C
- Shelf Life
- 12 mo
- Sub-Category
- Electrode: ORP
- Junction
- Open
- Shell Material
- Platinum
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Platinum
Dimensions
- Overall Width
- 2 1/4 in
- Overall Length
- 6 7/8 in
- Cable Length
- 3 m
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Flat, Body Material Epoxy, Cable Length 3 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Open, Electrolyte Gel, Recommended Use Drinking Water and Aqueous Media Applications, Wastewater, Includes 3 m Cable, Storage Soaker Bottle, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.