Electrode, 1/2 in Dia, 6 1/8 in H, Glass
- Mfr # STCON8 w Flow chamber
- Zoro # G022656398
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Test Parameters
Conductivity
Includes
1 m Cable, Flow Chamber
Disposability
Reusable
Cable Length
1 m
For Use With
AB23EC, AB33EC, AB33M1, ST300C, ST400M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STCON8 w Flow chamber
- Zoro #
- G022656398
- UPC #
- -
- Country of Origin
- China
- Test Parameters
- Conductivity
- Includes
- 1 m Cable, Flow Chamber
- Disposability
- Reusable
- For Use With
- AB23EC, AB33EC, AB33M1, ST300C, ST400M
- Sub-Category
- Electrodes: Conductivity
- Operating Temperature - Maximum
- 80 Degrees C
- Material
- Metal
- Range
- 0.055 to 300 uS/cm
- Compatible Product Type
- Bench Meter, Portable Meter
- Tip Shape
- Flat
- Operating Temperature - Minimum
- 0 Degrees C
- Product Type
- Electrode
- Shelf Life
- 9 mo
- Item
- Electrode
- Connection Type
- Mini-DIN
- Body Material
- Glass
- Shell Material
- Metal
- Traction Material
- Metal
Dimensions
- Cable Length
- 1 m
- Overall Width
- 1/2 in
- Wire Rope Length
- 6 1/8 in
- Manufacturer Warranty Length
- 6 mo
- Overall Diameter
- 1/2 in
- Overall Length
- 6 1/8 in
- Length
- 6 1/8 in
Description
Electrode, Tip Shape Flat, Body Material Glass, Cable Length 1 m, Amplifier Not Applicable, For Use With AB23EC, AB33EC, AB33M1, ST300C, ST400M, Standards Not Applicable, Shelf Life 9 mo, Junction Not Applicable, Electrolyte Not Applicable, Includes 1 m Cable, Flow Chamber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.